Thread locking 574-50ML

Article no.: G08766 574-50ML
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT
  • Labelling of hazardous substances: GHS07: Exclamation mark

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation LOCTITE 574
Chemical basis Dimethacrylate ester
Shape paste
Characteristics fluorescent under UV light; oil-resistant; water-resistant; glycol-resistant
Suitable for material Metal
Suitable for application area Liquid gasketing
Strength class medium strength
Colour orange
Labelling of hazardous substances GHS07: Exclamation mark
Type of product Thread lock

Identification numbers & Classifications

Article number G08766 574-50ML

Description

Version:

These sealants replace hemp, sealing tapes, and pastes, they are resistant to gases, liquids, air, water, oils, hydrocarbons and many chemical products. Complete surface contact ensures a 100% seal. Unscrewing, or correction of position during assembly can be performed using conventional tools at any time before the sealant hardens. No sealant residues to block filters and valves.

Application:

For torsion-resistant metal flanges.

Note:

Before applying sealant, clean the surfaces with general-purpose cleaner No. 083391 and No. 083392.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart