Thread locking 24350ML

Article no.: G08766 24350ML
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 243
Shape liquid
Characteristics Fluorescent, General Purpose, Oil Tolerant, Primerless, Thixotropic
Suitable for material Metal, Passive Metal
Strength class medium strength
Disassembly with normal tool
Colour blue
Type of product Thread lock

Identification numbers & Classifications

Article number G08766 24350ML

Description

Version:

  • LOCTITE 243 is a medium strength blue threadlocking adhesive that seals and secures metal nuts and bolts to prevent loosening due to shock and vibration.
  • LOCTITE® 243 is a general purpose threadlocker that provides a medium strength bond. LOCTITE 243 works on all metals, including passive substrates such as stainless steel, aluminium and plated surfaces. It is proven to be tolerant of minor contamination due to industrial oils, e.g., motor oils, corrosion prevention oils and cutting fluid.
  • Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
  • Works on all metals, including passive substrates (e.g. stainless steel, aluminium, plated surfaces)
  • Proven to tolerate minor contamination by industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids
  • Permits disassembly with hand tools for servicing
  • P1 NSF Reg. No.: 123001

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart