Torque wrench DREMOMETER EL 1″ 750-2000 Nm

Article no.: 7695410
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 2,000 Nm
Series DREMOMETER
Square drive 1 in
Type of product Torque Wrench

Identification numbers & Classifications

Article number 7695410
EAN / GTIN 4002805856918
Manufacturer number 7695410
L-Number L60160 1438

Description

Description:

  • Use:
  • Controlled screw tightening in the range from 750 - 2000 N·m
  • For use in almost all industrial manufacturing areas
  • Features:
  • Classified according to DIN EN ISO 6789-2:2017 Type II Class A, incl. traceable test certificate, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required by the standard
  • 1″ square drive with pin-locking mechanism DIN 3120 - B 25, ISO 1174
  • Automatic short-path actuation with tactile impulse and audible signal
  • Single scale with a scale graduation of 50 N·m
  • Technical advantage/Function:
  • Lightweight yet robust (as the housing is made of an aluminium alloy) and resilient, very workshop-friendly
  • No inaccuracies whether used with both hands or held away from the handle (as for standard torque wrenches)
  • Both the square drive and fulcrum are on an axis which ensures a high degree of user safety; can be extended to reduce the user's working load.
  • Extremely low wear attributable to reduced forces in a lever mechanism
  • Forged lever chain from our group own quality forge
  • Maximum precision even when subjected to extreme continuous use
  • Long life cycles and tool lives
  • Easy operation - fast and safe torque tightening
  • Easy adjustment thanks to attractive adjusting button secured against loss at the end of the handle
  • Single- and double-square drive for controlled bi-directional tightening

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Maintenance
  • Calibration length [mm]: 2213 mm
  • Distance housing - square centre: 30 mm
  • Drive square [inch]: 1″
  • Drive type/drive: Double square rigid
  • Fixed setting: no
  • Fuse Output square: Pin lock
  • Head height 1 [mm]: 40 mm
  • Head width 1 [mm]: 60,0 mm
  • Length of drive tube 2: 745 mm
  • Length of tube 1: 925 mm
  • Material: Aluminium alloy
  • Precision: +/- 3 %
  • REACH registration available: no
  • Release mechanism: short travel release
  • Scale division [Nm]: 50 Nm
  • Scale type: Mono
  • square drive [metric]: 25 mm
  • Storage: Karton
  • Target groups:
    • Industry
    • Construction and commercial vehicles
    • Military
    • Energy
    • Mechanical engineering
    • Utility
    • Service
    • Oil & Gas
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque range (min./max.) [Nm]: 750 Nm - 2000 Nm
  • Torque spanner type: EL
  • Total height [mm]: 71 mm
  • Total length [mm]: 932 mm
  • Total width [mm]: 60 mm
  • VDE certified: no

From the same series "DREMOMETER" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart