DNGA 150412-M2 IB10HC 55° Rhombic Inserts with 2 CBN Tips for Machining Hardened Steel, Sintered Metals and High Temperature Alloys

Article no.: 6864672
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie ISOTURN
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 6864672
EAN / GTIN 7291075283006
Manufacturer number 6864672
L-Number L24270 50

Description

Description:

Turning Indexable Inserts, Chip Breaker Type M, Corner Radius (RE) 1.2 mm, Cutting Edge Length (L) 15.5 mm, Inscribed Circle Diameter (IC) 12.7 mm, Insert Thickness (S) 4.76 mm

Feature:

  • Chip Breaker Type M
  • Corner Radius (RE) 1.2 mm
  • Cutting Edge Length (L) 15.5 mm
  • Depth of Cut Maximum (APMX) 0.5 mm
  • Inscribed Circle Diameter (IC) 12.7 mm
  • Insert Thickness (S) 4.76 mm
  • Max. Turning Feed (ft(max)) 0.3 mm/rev
  • Min D.O.C. 0.1 mm
  • Min. Turning Feed (ft(min)) 0.05 mm/rev

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart