SBB D20-7 Holders for Small Diameter Boring Bars

Article no.: 6862240
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie ISOTURN
Type of product Boring bar

Identification numbers & Classifications

Article number 6862240
EAN / GTIN 7291075362077
Manufacturer number 6862240
L-Number L23990 187

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 20 mm, Shank Height (H) 19 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 20 mm
  • Connection Diameter Workpiece Side (DCONWS) 7 mm
  • Shank Height (H) 19 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart