Hexagon key L-wrench, long powder-coated, Hexagon: 6mm

Article no.: 627140 6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1,046 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy.

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 6 mm
Material PB Swiss Tools special alloy.
Stock length 191×34 mm
Drive profile Hexagon screwdriver
Surface powder-coated
Long version yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627140 6
EAN / GTIN 7610733200375
Manufacturer number 212.L 6 RE

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated, chrome-plated and powder-coated. Edges slightly chamfered.

Advantage:

Correct wrench size quickly located by clear colour coding.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench, long powder-coated, Hexagon: 6mm

Hexagon key L-wrench, long powder-coated, Hexagon: 6mm

on request
In stock
1,046 pieces in stock
£6.16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,701 pieces in stock
£1.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
381 pieces in stock
£4.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
348 pieces in stock
£1.91
plus VAT at the current rate Prices plus delivery costs
Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Long version yes yes yes yes
Stock length 191×34 mm 186×38 mm 180×32 mm 186×38 mm
Type of product Screwdriver Screwdriver Screwdriver Screwdriver

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart