Hexagon key L-wrench, long phosphated 6 mm

Article no.: 627325 6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
3,178 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 6 mm
Material Chrome vanadium steel
Stock length 186×38 mm
Drive profile Hexagon screwdriver
Surface phosphated
Long version yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627325 6
EAN / GTIN 4045197922120
Manufacturer number 627325 6

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
Chrome vanadium steel, through hardened (toughened), surface phosphated.

Note:

HOLEX hexagon key L-wrenches also available in imperial sizes (No. 627328).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart