Hexagon key L-wrench, with retainer ball chrome-plated 6 mm

Article no.: 627128 6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
318 pieces in stock
  • Material: Chrome vanadium steel

Offers

Set with price advantage

Product details

Technical Data

Material Chrome vanadium steel
Stock length 180×32 mm
Drive profile Hexagon screwdriver
Retainer function Sprung retainer ball from size 3
Ball point on the long arm yes
Long version yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627128 6
EAN / GTIN 4045197954954
Manufacturer number 627128 6

Description

Version:

The spring-loaded retainer ball, made of high quality steel, retains screws very securely in all positions even when the screw is at an angle. This retention function makes the screwdriver the ideal tool, particularly when screws have to be inserted and tightened horizontally, at an upward or downward angle or into deep blind holes.

Material:

Chrome vanadium steel, through hardened (toughened), surface chrome-plated.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Hexagon (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart