Hexagon key L-wrench set, with retainer ball chrome-plated, Number of screwdrivers: 9

Article no.: 627132 9
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
721 pieces in stock

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Availability

  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of screwdrivers 9
Material Chrome vanadium steel
Drive profile Hexagon screwdriver
Retainer function Sprung retainer ball from size 3
Ball point on the long arm yes
Long version yes
Type of product Screwdriver

Identification & Classification

Article number 627132 9
EAN / GTIN 4062406133870
Manufacturer number 627132 9
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The spring-loaded retainer ball, made of high quality steel, retains screws very securely in all positions even when the screw is at an angle. This retention function makes the screwdriver the ideal tool, particularly when screws have to be inserted and tightened horizontally, at an upward or downward angle or into deep blind holes.
The plastic clip premits easy removal of every individual key, without having to move another one.

Material:

Chrome vanadium steel, through hardened (toughened), surface chrome-plated.

Content:

1 each L-wrench No. 627128 – from size 3 mm with retainer ball: Size 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10
Storage in: Plastic clip

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart