Hexagon key L-wrench, with retainer ball chrome-plated 3 mm

Article no.: 627128 3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
910 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Material Chrome vanadium steel
Stock length 126×20 mm
Drive profile Hexagon screwdriver
Retainer function Sprung retainer ball from size 3
Ball point on the long arm yes
Long version yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627128 3
EAN / GTIN 4045197954923
Manufacturer number 627128 3

Description

Version:

The spring-loaded retainer ball, made of high quality steel, retains screws very securely in all positions even when the screw is at an angle. This retention function makes the screwdriver the ideal tool, particularly when screws have to be inserted and tightened horizontally, at an upward or downward angle or into deep blind holes.

Material:

Chrome vanadium steel, through hardened (toughened), surface chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart