Hexagon key L-wrench, long powder-coated 2 mm

Article no.: 627140 2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1,146 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy.

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Hexagon 2 mm
    Material PB Swiss Tools special alloy.
    Stock length 92×18 mm
    Drive profile Hexagon screwdriver
    Surface powder-coated
    Long version yes
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 627140 2
    EAN / GTIN 7610733200320
    Manufacturer number 212.L 2 GR

    Description

    Version:

    L-form shaft; ball point can be applied up to an angle of 30°.
    PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated, chrome-plated and powder-coated. Edges slightly chamfered.

    Advantage:

    Correct wrench size quickly located by clear colour coding.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart