Tubular socket wrench, angled 13 mm

Article no.: 621341 13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,307 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 13 mm
    Socket length L1 152 mm
    Socket length L2 36 mm
    Bore ⌀ F 9 mm
    Drive profile short side bi-hex
    Drive profile long side hexagon
    Angle 90 degrees - 95 degrees
    Material Chromium vanadium steel
    Surface chrome-plated
    Drive profile Hexagon socket; Bi-hex socket
    both sides have the same width across flats yes
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 621341 13
    EAN / GTIN 4062406750640
    Manufacturer number 621341 13

    Description

    Version:

    Drop-forged for the most arduous duties with especially close-tolerance jaw widths. Special hollow form, even for nuts on long projecting threads. Same width across flats on both sides. Sizes 6 and 7 hexagon on both sides, from size 8 with hexagon on long arm and bi-hexagon on short arm. Angled at approx. 90 – 95°.

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart