Tubular socket wrench, angled 15 mm

Article no.: 621341 15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
746 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 15 mm
Socket length L1 170 mm
Socket length L2 40 mm
Bore ⌀ F 11 mm
Drive profile short side bi-hex
Drive profile long side hexagon
Angle 90 degrees - 95 degrees
Material Chromium vanadium steel
Surface chrome-plated
Drive profile Hexagon socket; Bi-hex socket
both sides have the same width across flats yes
Type of product Socket spanner

Identification numbers & Classifications

Article number 621341 15
EAN / GTIN 4062406750664
Manufacturer number 621341 15

Description

Version:

Drop-forged for the most arduous duties with especially close-tolerance jaw widths. Special hollow form, even for nuts on long projecting threads. Same width across flats on both sides. Sizes 6 and 7 hexagon on both sides, from size 8 with hexagon on long arm and bi-hexagon on short arm. Angled at approx. 90 – 95°.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart