Tubular socket wrench, angled, Width across flats: 10mm

Article no.: 621341 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,522 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 10 mm
Socket length L1 130 mm
Socket length L2 29 mm
Bore ⌀ F 7 mm
Drive profile short side bi-hex
Drive profile long side hexagon
Angle 90 degrees - 95 degrees
Material Chromium vanadium steel
Surface chrome-plated
Drive profile Hexagon socket; Bi-hex socket
both sides have the same width across flats yes
Type of product Socket spanner

Identification numbers & Classifications

Article number 621341 10
EAN / GTIN 4062406750619
Manufacturer number 621341 10

Description

Version:

Drop-forged for the most arduous duties with especially close-tolerance jaw widths. Special hollow form, even for nuts on long projecting threads. Same width across flats on both sides. Sizes 6 and 7 hexagon on both sides, from size 8 with hexagon on long arm and bi-hexagon on short arm. Angled at approx. 90 – 95°.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart