Tubular socket wrench set, angled 11

Article no.: 621346 11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
154 pieces in stock

Select article variation and quantity

Number of tubular socket wrenches Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of keys 11
    Angle approx. 90 degrees - 95 degrees
    Material Chromium vanadium steel
    Surface chrome-plated
    both sides have the same width across flats yes
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 621346 11
    EAN / GTIN 4062406750770
    Manufacturer number 621346 11

    Description

    Version:

    Drop-forged for the most arduous duties with especially close-tolerance jaw widths. Special hollow form, even for nuts on long projecting threads. Same width across flats on both sides. Sizes 6 and 7 hexagon on both sides, from size 8 with hexagon on long arm and bi-hexagon on short arm. Angled at approx. 90 – 95°.

    Material:

    Chrome vanadium steel, chrome-plated.

    Content:

    1 each tubular socket wrench No. 621341: Size 6; 7; 8; 10; 11; 12; 13; 17; 19; 22; 24

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart