{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 24 mm | |
Width across flats 2 | 27 mm | |
Spanner length L | 330 mm | |
maximum ring ⌀ D1 max | 36 mm | |
maximum ring ⌀ D2 max | 40 mm | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615000 24X27 | |
EAN / GTIN | 4018754021079 | |
Manufacturer number | 41042427 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Double-ended ring spanner, deeply cranked 24X27 mm
on request
In stock
115 pieces in stock
£20.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
173 pieces in stock
£10.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,223 pieces in stock
£10.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,746 pieces in stock
£22.92
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 330 | 337 | 337 | 258 |
Width across flats 1 | 24 | 24 | 24 | 24 |
Width across flats 2 | 27 | 27 | 27 | 27 |
Width across flats | metric | metric | metric | metric |
maximum ring ⌀ D1 max | 36 | 36 | 36 | 42.4 |
maximum ring ⌀ D2 max | 40 | 40 | 40 | 46.4 |
Type of product | Spanner | Spanner | Spanner | Spanner |