{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 18 mm | |
Width across flats 2 | 21 mm | |
Spanner length L | 300 mm | |
maximum ring ⌀ D1 max | 28 mm | |
maximum ring ⌀ D2 max | 32 mm | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615000 18X21 | |
EAN / GTIN | 4018754020980 | |
Manufacturer number | 41041821 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double-ended ring spanner, deeply cranked, Width across flats: 18X21mm
on request
In stock
25 pieces in stock
£18.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
46 pieces in stock
7.35 £
£4.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
187 pieces in stock
£8.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
310 pieces in stock
12.24 £
£8.80
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 300 mm | 308 mm | 308 mm | 300 mm |
Width across flats 1 | 18 mm | 18 mm | 18 mm | 18 mm |
Width across flats 2 | 21 mm | 21 mm | 21 mm | 21 mm |
Width across flats | metric | metric | metric | metric |
maximum ring ⌀ D1 max | 28 mm | 28 mm | 28 mm | 28 mm |
maximum ring ⌀ D2 max | 32 mm | 32 mm | 32 mm | 32 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |