{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 10 mm | |
Width across flats 2 | 13 mm | |
Spanner length L | 220 mm | |
maximum ring ⌀ D1 max | 16 mm | |
maximum ring ⌀ D2 max | 21 mm | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615000 10X13 | |
EAN / GTIN | 4018754020843 | |
Manufacturer number | 41041013 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double-ended ring spanner, deeply cranked, Width across flats: 10X13mm
on request
In stock
93 pieces in stock
£11.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
608 pieces in stock
£3.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
799 pieces in stock
£5.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
194 pieces in stock
£7.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 220 mm | 216 mm | 216 mm | 220 mm |
Width across flats 1 | 10 mm | 10 mm | 10 mm | 10 mm |
Width across flats 2 | 13 mm | 13 mm | 13 mm | 13 mm |
Width across flats | metric | metric | metric | metric |
maximum ring ⌀ D1 max | 16 mm | 16 mm | 16 mm | 16 mm |
maximum ring ⌀ D2 max | 21 mm | 21 mm | 21 mm | 21 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |