{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 8 mm | |
Width across flats 2 | 10 mm | |
Spanner length L | 180 mm | |
maximum ring ⌀ D1 max | 14 mm | |
maximum ring ⌀ D2 max | 16 mm | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615000 8X10 | |
EAN / GTIN | 4018754020812 | |
Manufacturer number | 41040810 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Double-ended ring spanner, deeply cranked, Width across flats: 8X10mm
on request
In stock
29 pieces in stock
£10.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
108 pieces in stock
£3.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
678 pieces in stock
£3.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
196 pieces in stock
£2.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
983 pieces in stock
£7.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 180 mm | 182 mm | 182 mm | 115 mm | 180 mm |
Width across flats 1 | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Width across flats 2 | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Width across flats | metric | metric | metric | metric | metric |
maximum ring ⌀ D1 max | 14 mm | 14 mm | 14 mm | 13.5 mm | 14 mm |
maximum ring ⌀ D2 max | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Type of product | Spanner | Spanner | Spanner | Spanner | Spanner |