{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 90 mm | |
Spanner length L | 720 mm | |
Head thickness hmax | 24 mm | |
Jaw position | 15 degrees | |
Manufacturing process | drop forged | |
Material | Special steel | |
Surface | burnished | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613300 90 | |
EAN / GTIN | 4045197385048 | |
Manufacturer number | 613300 90 |