Single open ended spanner, Width across flats: 50mm

Article no.: 613300 50
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
3,233 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 50 mm
Standard DIN 894
Spanner length L 435 mm
Head thickness hmax 17 mm
Jaw position 15 degrees
Manufacturing process drop forged
Material Special steel
Surface burnished
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613300 50
EAN / GTIN 4045197384966
Manufacturer number 613300 50

Description

Version:

Drop forged, jaw angle 15°, strong shaft.

Standard:

DIN 894

Material:

Special steel (strength 1200 − 1400 N/mm2). Black oxidised finish.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart