Single open ended spanner 34 mm

Article no.: 613300 34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
164 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 34 mm
    Standard DIN 894
    Spanner length L 305 mm
    Head thickness hmax 13 mm
    Jaw position 15 degrees
    Manufacturing process drop forged
    Material Special steel
    Surface burnished
    Width across flats metric
    Type of product Spanner

    Identification numbers & Classifications

    Article number 613300 34
    EAN / GTIN 4045197384928
    Manufacturer number 613300 34

    Description

    Version:

    Drop forged, jaw angle 15°, strong shaft.

    Standard:

    DIN 894

    Material:

    Special steel (strength 1200 − 1400 N/mm2). Black oxidised finish.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart