{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 16 mm | |
Norm | DIN 894 | |
Spanner length L | 165 mm | |
Head thickness hmax | 6.5 mm | |
Jaw position | 15 degrees | |
Manufacturing process | drop forged | |
Material | Special steel | |
Surface | burnished | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613300 16 | |
EAN / GTIN | 4045197384829 | |
Manufacturer number | 613300 16 |
This article |
Recommendations |
|
---|---|---|
Single open ended spanner 16 mm
on request
In stock
578 pieces in stock
£2.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
112 pieces in stock
£10.81
plus VAT at the current rate
Prices plus delivery costs
|
|
Norm | DIN 894 | DIN EN IEC 60900 / VDE 0682-201 |
Surface | burnished | |
Spanner length L | 165 | 165 |
Width across flats | 16 | 16 |
Width across flats | metric | metric |
Head thickness hmax | 6.5 | 11.5 |
Type of product | Spanner | Spanner |