BLR D250-MFW IC830 Round Segment Double-Sided Inserts for Ball Nose Milling Cutters

Article no.: 5667082
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DROPMILL 3 FLUTE BALL NOSE
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5667082
EAN / GTIN 7291075347272
Manufacturer number 5667082
L-Number L23970 23

Description

Description:

Milling Indexable Inserts, Insert Length (INSL) 20.5 mm, Insert Thickness (S) 3.8 mm, Insert Width (W1) 8.9 mm

Feature:

  • Corner Radius (RE) 12.5 mm
  • Cutting Direction (HAND) Neutral
  • Insert Length (INSL) 20.5 mm
  • Insert Thickness (S) 3.8 mm
  • Insert Width (W1) 8.9 mm
  • Maximum Feed per Tooth (fz(max)) 0.15 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.08 mm/tooth
  • Number of Cutting Edges 2

Suitable products

From the same series "DROPMILL 3 FLUTE BALL NOSE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart