BLR D500-QCS IC808 Round Segment Double-Sided Inserts for Ball Nose Milling Cutters

Article no.: 3315921
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DROPMILL 3 FLUTE BALL NOSE
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 3315921
EAN / GTIN 7291075424256
Manufacturer number 3315921
L-Number L23970 449

Description

Description:

Milling Indexable Inserts, Insert Length (INSL) 40.9 mm, Insert Thickness (S) 7.4 mm, Insert Width (W1) 17.8 mm

Feature:

  • Corner Radius (RE) 25 mm
  • Cutting Direction (HAND) Neutral
  • Insert Length (INSL) 40.9 mm
  • Insert Thickness (S) 7.4 mm
  • Insert Width (W1) 17.8 mm
  • Maximum Feed per Tooth (fz(max)) 0.25 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.08 mm/tooth
  • Number of Cutting Edges 2

Suitable products

From the same series "DROPMILL 3 FLUTE BALL NOSE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart