BLP D50-22 Three Flute Fully Effective 240° Ball Nose Cutters with Shell Hole Adaptation

Article no.: 3106535
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DROPMILL 3 FLUTE BALL NOSE
Type of product Copy mill

Identification numbers & Classifications

Article number 3106535
EAN / GTIN 7291075347517
Manufacturer number 3106535
L-Number L23980 881

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 47 mm, Cutting Diameter (DC/DCX) 50 mm, Cutting Item Count (CICT) 3, Depth of Cut Maximum (APMX) 37.5 mm, Overall Length (OAL) 83 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 47 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Corner Radius (RE) 25 mm
  • Cutting Diameter (DC) 50 mm
  • Cutting Diameter (DC/DCX) 50 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 3
  • Depth of Cut Maximum (APMX) 37.5 mm
  • Head Length (LH) 50 mm
  • Master Insert Identification (MIID) BLR D500-MFW
  • Overall Length (OAL) 83 mm

Suitable products

From the same series "DROPMILL 3 FLUTE BALL NOSE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart