BLP D50-320-400-W50 Three Flute 240° Ball Nose Endmills Carrying Double-Sided Inserts

Article no.: 3106536
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DROPMILL 3 FLUTE BALL NOSE
Type of product Copy mill

Identification numbers & Classifications

Article number 3106536
EAN / GTIN 7291075347364
Manufacturer number 3106536
L-Number L23980 876

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 50 mm, Cutting Diameter (DC/DCX) 50 mm, Cutting Item Count (CICT) 3, Depth of Cut Maximum (APMX) 37.5 mm, Overall Length (OAL) 400 mm, Shank Type Weldon, Shank Type Weldon

Feature:

  • Body Half Taper Angle (BHTA) 240 Degrees
  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 50 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Corner Radius (RE) 25 mm
  • Cutting Diameter (DC) 50 mm
  • Cutting Diameter (DC/DCX) 50 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 3
  • Depth of Cut Maximum (APMX) 37.5 mm
  • Functional Length (LF) 355 mm
  • Head Length (LH) 320 mm
  • Master Insert Identification (MIID) BLR D500-QCS
  • Overall Length (OAL) 400 mm
  • Shank Type Weldon

Suitable products

From the same series "DROPMILL 3 FLUTE BALL NOSE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart