VCGT 110304-AS IC520 35° Rhombic Inserts with a 7° Positive Flank, Very Positive Rake Angle and Sharp Cutting Edge for Machining Aluminum

Article no.: 5597921
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serija ISOTURN
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 5597921
EAN / GTIN 7291075097443
Manufacturer number 5597921
L-Number L23950 215

Description

Opis:

WSP - struženje/rezanje utorov, oblikovalec iveri AS, polmer vogala (RE) 0,4 mm, dolžina rezalnega roba (L) 11,1 mm, premer notranjega kroga (IC) 6,35 mm, debelina rezalne ploščice (S) 3,18 mm

Lastnosti:

  • Spanformer AS
  • Glavni kot odmika (AN) 7 stopinj
  • Kotni polmer (RE) 0,4 mm
  • Dolžina rezalnega roba (L) 11,1 mm
  • Dolžina reza maks (APMX) 3 mm
  • Premer pritrdilne izvrtine (D1) 2,9 mm
  • Premer Incircle (IC) 6,35 mm
  • Debelina rezalnega vložka (s) 3,18 mm
  • Največja vrednost podajanje 0,25 mm/vrt
  • Najm. Globina reza 0,5 mm
  • Najm. Obračanje podajanje (ft(min)) 0,05 mm/vrt

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart