• The item cannot be ordered due to missing prices.

Diamond suspension alcohol and water-soluble mono-crystalline 7 µm

Article no.: 552410 7

Select article variation and quantity

Grit diamond grinding compound (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit diamond grinding compound 7 µm
Grit designation fine
Colour code red
Capacity 200 ml
Type of product Grinding compound

Identification numbers & Classifications

Article number 552410 7
EAN / GTIN 4062406574451
Manufacturer number 552410 7

Application Table

Steel < 1400 N/mm²
 
1
Steel < 55 HRC
 
1
Steel < 60 HRC
 
1
Steel < 67 HRC
 
1
Carbide (HM)
 
1
INOX
 
1
Ti
 
1
Plastic, GRP
 
1
Stone
 
1
dry
 

Description

Version:

Alcohol and water-soluble diamond suspension in a handy pump spray bottle.

Advantage:

No clumping of the diamond particles, so that the full cutting performance of the diamond grit is utilised.

Application:

For economical polishing and lapping of larger surfaces, as well as for impregnating polishing cloths and polishing discs.

Downloads & documents

Compare with similar products

This article


Recommendations


Diamond suspension alcohol and water-soluble mono-crystalline 7 µm

Diamond suspension alcohol and water-soluble mono-crystalline 7 µm

on request
In stock
27 pieces in stock
£68.37
(683.70 £ / 100 Gram)
plus VAT at the current rate Prices plus delivery costs
Colour code red red
Grit designation fine fine
Contents 10
Grinding media Diamond Diamond
Grinding medium code D D
Grit diamond grinding compound 7
Type of product Grinding compound Grinding compound

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart