• The item cannot be ordered due to missing prices.

Diamond suspension alcohol and water-soluble mono-crystalline, Grit diamond grinding compound: 15µm

Article no.: 552410 15

Select article variation and quantity

Grit diamond grinding compound (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit diamond grinding compound 15 µm
Grit designation medium
Colour code dark blue
Capacity 200 ml
Type of product Grinding compound

Identification numbers & Classifications

Article number 552410 15
EAN / GTIN 4062406574475
Manufacturer number 552410 15

Application Table

Steel < 1400 N/mm²
 
1
Steel < 55 HRC
 
1
Steel < 60 HRC
 
1
Steel < 67 HRC
 
1
Carbide (HM)
 
1
INOX
 
1
Ti
 
1
Plastic, GRP
 
1
Stone
 
1
dry
 

Description

Version:

Alcohol and water-soluble diamond suspension in a handy pump spray bottle.

Advantage:

No clumping of the diamond particles, so that the full cutting performance of the diamond grit is utilised.

Application:

For economical polishing and lapping of larger surfaces, as well as for impregnating polishing cloths and polishing discs.

Downloads & documents

Compare with similar products

This article


Recommendations


Diamond suspension alcohol and water-soluble mono-crystalline, Grit diamond grinding compound: 15µm

Diamond suspension alcohol and water-soluble mono-crystalline, Grit diamond grinding compound: 15µm

on request
In stock
22 pieces in stock
£77.19
(1543.80 £ / 100 Gram)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
£68.37
(683.70 £ / 100 Gram)
plus VAT at the current rate Prices plus delivery costs
Colour code dark blue dark blue dark blue
Grit designation medium medium medium
Grinding media Diamond Diamond Diamond
Grinding medium code D D D
Type of product Grinding compound Grinding compound Grinding compound

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart