• The item cannot be ordered due to missing prices.

Diamond suspension alcohol and water-soluble mono-crystalline 10 µm

Article no.: 552410 10
  • Grinding medium code: D

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit diamond grinding compound 10 µm
Grit designation medium
Colour code pale blue
Capacity 200 ml
Type of product Grinding compound

Identification numbers & Classifications

Article number 552410 10
EAN / GTIN 4062406574468
Manufacturer number 552410 10

Application Table

Steel < 1400 N/mm²
 
1
Steel < 55 HRC
 
1
Steel < 60 HRC
 
1
Steel < 67 HRC
 
1
Carbide (HM)
 
1
INOX
 
1
Ti
 
1
Plastic, GRP
 
1
Stone
 
1
dry
 

Description

Version:

Alcohol and water-soluble diamond suspension in a handy pump spray bottle.

Advantage:

No clumping of the diamond particles, so that the full cutting performance of the diamond grit is utilised.

Application:

For economical polishing and lapping of larger surfaces, as well as for impregnating polishing cloths and polishing discs.

Downloads & documents

Compare with similar products

This article


Recommendations


Diamond suspension alcohol and water-soluble mono-crystalline 10 µm

Diamond suspension alcohol and water-soluble mono-crystalline 10 µm

on request
In stock
15 pieces in stock
£65.92
(659.20 £ / 100 Gram)
plus VAT at the current rate Prices plus delivery costs
Colour code pale blue pale blue
Grit designation medium medium
Contents 10
Grinding media Diamond Diamond
Grinding medium code D D
Grit diamond grinding compound 10
Type of product Grinding compound Grinding compound

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grit diamond grinding compound (µm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart