• The item cannot be ordered due to missing prices.

Diamond suspension alcohol and water-soluble mono-crystalline 3 µm

Article no.: 552410 3

Select article variation and quantity

Grit diamond grinding compound (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit diamond grinding compound 3 µm
Grit designation very fine
Colour code green
Capacity 200 ml
Type of product Grinding compound

Identification numbers & Classifications

Article number 552410 3
EAN / GTIN 4062406574444
Manufacturer number 552410 3

Application Table

Steel < 1400 N/mm²
 
1
Steel < 55 HRC
 
1
Steel < 60 HRC
 
1
Steel < 67 HRC
 
1
Carbide (HM)
 
1
INOX
 
1
Ti
 
1
Plastic, GRP
 
1
Stone
 
1
dry
 

Description

Version:

Alcohol and water-soluble diamond suspension in a handy pump spray bottle.

Advantage:

No clumping of the diamond particles, so that the full cutting performance of the diamond grit is utilised.

Application:

For economical polishing and lapping of larger surfaces, as well as for impregnating polishing cloths and polishing discs.

Downloads & documents

Compare with similar products

This article


Recommendations


Diamond suspension alcohol and water-soluble mono-crystalline 3 µm

Diamond suspension alcohol and water-soluble mono-crystalline 3 µm

on request
In stock
65 pieces in stock
£77.19
(1543.80 £ / 100 Gram)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
£68.37
(683.70 £ / 100 Gram)
plus VAT at the current rate Prices plus delivery costs
Colour code green green green
Grit designation very fine very fine very fine
Contents 5 g 10 g
Grinding media Diamond Diamond Diamond
Grinding medium code D D D
Grit diamond grinding compound 3 µm 3 µm
Type of product Grinding compound Grinding compound Grinding compound

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart