CNMG 160612-MR IC807 Double-Sided 80° Rhombic Inserts for Rough Turning on Stainless Steel and Soft Materials

Article no.: 5508942
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie ISOTURN
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 5508942
EAN / GTIN 7291075262964
Manufacturer number 5508942
L-Number L23950 2270

Description

Description:

Turning Indexable Inserts, Chip Breaker Type MR, Corner Radius (RE) 1.2 mm, Cutting Edge Length (L) 16.12 mm, Inscribed Circle Diameter (IC) 15.88 mm, Insert Thickness (S) 6.35 mm

Feature:

  • Chip Breaker Type MR
  • Corner Radius (RE) 1.2 mm
  • Cutting Edge Length (L) 16.12 mm
  • Depth of Cut Maximum (APMX) 10 mm
  • Fixing Hole Diameter (D1) 6.35 mm
  • Inscribed Circle Diameter (IC) 15.88 mm
  • Insert Thickness (S) 6.35 mm
  • Max. Turning Feed (ft(max)) 0.9 mm/rev
  • Min D.O.C. 2 mm
  • Min. Turning Feed (ft(min)) 0.3 mm/rev

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart