Torque screwdriver TORSIOMAX No. TORSIOMAX 775 hexagonal 1/4″

Article no.: 51060050
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/4
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 in
Series TORSIOTRONIC®
Type of product Torque screwdriver

Identification & Classification

Article number 51060050
Copy
EAN / GTIN 4018754141647
Copy
Manufacturer number 51060050
Copy
L-Number L60010 1865
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • triggering
  • For torque-controlled screw tightening in the CN·m and·lb range
  • For single and series suits
  • Left- and right-hand tightening
  • With 1/4″ Allen key (F 6.3 DIN 3126/ISO1173)
  • Infinitely adjustable via micrometer scale (rotary scale)
  • Unlatching clutch prevents overdrawing of the set values
  • The shape and surface of the handle enable a secure transmission of torque
  • Certificate according to DIN EN ISO 6789-2:2017
Display deviation ± 6%

Feature:

  • Gr.: 50 2)
  • Hexagon socket [inch]: 1/4 ″
  • Length [mm): 205 mm
  • Measuring range cN-m: 100-500 cN·m
  • Scale division [E1]: 2,5 cN·m
  • Weight: 420 g

Downloads & documents

From the same series "TORSIOTRONIC®" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart