Electromechanical torque screwdriver No. TORSIOTRONIC® hexagonal 1/4″

Article no.: 96510712
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 96510712
EAN / GTIN 4018754299393
Manufacturer number 96510712
L-Number L60010 6466

Description

Description:

  • Indicating and triggering
  • Integrated bit ratchet with 80 teeth for a working angle of only 4.5° and therefore particularly fine-grained working - ideal for hard-to-reach screw connections
  • After triggering, the sliding mechanism prevents the set tightening torque from being exceeded unintentionally and the screw from being overtightened.
  • Clear display of all relevant information on a bright and battery-friendly OLED color display - readable from virtually any angle
  • Visual evaluation of the tightening of the screw by means of traffic light colors in the display and side LEDs
  • Display in various languages
  • Long-lasting battery life with battery-saving standby mode. The batteries are quick and easy to change.
  • Stores up to 2,500 screwing operations and sequences for later reading and documentation on the PC using an integrated micro-USB interface
  • Target torque and tolerances for evaluating the measured value can be set individually
  • Short familiarization time thanks to almost self-explanatory controls and an easy-to-understand menu structure
  • Three operating modes (Click, Track, Peak Hold)
  • Optical, acoustic and haptic stop signal
  • The ergonomically optimized bale handle ensures fatigue-free work and is resistant to oils, greases, fuels, brake fluids and Skydrol
  • Left-hand and right-hand tightening
  • With 1/4″ outer square (6.3 DIN 3120/ISO 1174-1) for holding 1/4″ socket inserts
  • With 1/4″ internal square in the end of the handle (6.3 DIN 3120/ISO 1174-1) for mounting a 1/4″ cross handle
  • Units of measurement: CN·m, N·m, ft·lb,·lb,·oz
  • Included in delivery: SENSOMASTER 4 software, USB cable, bit holder, cross handle (size 10)
  • Supplied with 3.6 V lithium battery, type 18650, packed in accordance with UN 3480
  • Patented
  • Certificate according to DIN EN ISO 6789-2:2017
  • In a sturdy plastic box
Display deviation ± 4%

Feature:

  • Measuring range in-oz: 16,9-169,9 in·oz
  • Hexagon socket [inch]: 1/4 ″
  • Length [mm): 317 mm
  • Measuring range cN-m: 12-120 cN·m
  • Measuring range ft-lb: 0,08-0,885 ft·lb
  • Measuring range in-lb: 1,06-10,7 in·lb
  • Measuring range N-m: 0,12-1,2 N·m
  • Weight: 569 g

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart