Torque screwdriver TORSIOMAX No. TORSIOMAX 775 hexagonal 1/4″

Article no.: 51460012
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 51460012
EAN / GTIN 4018754142262
Manufacturer number 51460012
L-Number L60010 2075

Description

Description:

  • triggering
  • For torque-controlled screw tightening in the CN·m and·lb range
  • For single and series suits
  • Left- and right-hand tightening
  • With 1/4″ Allen key (F 6.3 DIN 3126/ISO1173)
  • Infinitely adjustable via micrometer scale (rotary scale)
  • Unlatching clutch prevents overdrawing of the set values
  • The shape and surface of the handle enable a secure transmission of torque
  • Certificate according to DIN EN ISO 6789-2:2017
Display deviation ± 6%

Feature:

  • Gr.: a/12 2)
  • Hexagon socket [inch]: 1/4 ″
  • Length [mm): 157 mm
  • Measuring range cN-m: 2-12 cN·m
  • Measuring range in-lb: 2-12 in·lb
  • Scale division [E1]: 0,1 in·lb
  • Weight: 200 g

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart