Torque screwdriver TORSIOMAX No. TORSIOMAX 775 hexagonal 1/4″

Article no.: 51060012
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque screwdriver

    Identification numbers & Classifications

    Article number 51060012
    EAN / GTIN 4018754141630
    Manufacturer number 51060012
    L-Number L60010 1914

    Description

    Description:

    • triggering
    • For torque-controlled screw tightening in the CN·m and·lb range
    • For single and series suits
    • Left- and right-hand tightening
    • With 1/4″ Allen key (F 6.3 DIN 3126/ISO1173)
    • Infinitely adjustable via micrometer scale (rotary scale)
    • Unlatching clutch prevents overdrawing of the set values
    • The shape and surface of the handle enable a secure transmission of torque
    • Certificate according to DIN EN ISO 6789-2:2017
    Display deviation ± 6%

    Feature:

    • Gr.: 12 2)
    • Hexagon socket [inch]: 1/4 ″
    • Length [mm): 157 mm
    • Measuring range cN-m: 20-120 cN·m
    • Scale division [E1]: 1 cN·m
    • Weight: 180 g

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart