{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 150 mm | |
Scale divisions | 0.05 mm | |
Reversible reading | mm / inch | |
Graduation | 1/20 mm | |
Graduation | 1/128 in | |
Measurement deviation E MPE | ± 0.05 mm | |
Depth gauge available | yes | |
Depth gauge | rectangular 3.7×1.3 | |
Locking | Locking screw at top | |
Jaw length | 40 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | Wallet | |
Thread table | Calipers table | |
Type of product | Universal calipers |
Article number | 410200 150 | |
EAN / GTIN | 4045197202932 | |
Manufacturer number | 410200 150 |
This article |
Recommendations |
||
---|---|---|---|
Vernier caliper Vernier 1/20, Measuring range: 150mm
on request
In stock
6,466 pieces in stock
21.30 £
£17.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,056 pieces in stock
£27.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
263 pieces in stock
£49.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Scale divisions | 0.05 mm | 0.05 mm | 0.05 mm |
all parts | hardened | hardened | hardened |
Measuring range | 0 mm - 150 mm | 0 mm - 150 mm | 0 mm - 150 mm |
Standard | ISO 13385 | ISO 13385 | ISO 13385 |
Depth gauge | rectangular 3.7×1.3 | rectangular 3.7×1.3 | rectangular 3.7×1.3 |
Material | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX |
Type of product | Universal calipers | Universal calipers | Universal calipers |