• The item cannot be ordered due to missing prices.

Roller cabinet incl. electrician’s tool set, 111 pieces for 6 drawers 1

Article no.: 689505 1
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of drawers 6
Type of product Roller cabinet

Identification numbers & Classifications

Article number 689505 1
EAN / GTIN 4067263129509
Manufacturer number 689505 1

Description

Version:

Compact roller cabinet with 7 drawers. The drawers are equipped with a 111-piece HOLEX electrician’s tool set, consisting of the following configuration: Spanners, pliers, 3/8 inch and 1/2 inch sockets, screwdrivers, supplementary articles and tools for stripping, cutting and crimping. The tools in the top 5 drawers fit precisely in two-tone PE rigid foam inlays, in which each tool has its own defined place in the roller cabinet. The contents of the other 2 drawers can be individually selected.

Supplied with:

Roller cabinet with full extension and 7 drawers: 1× No. 914705 size 7
Measuring tools and accessories – 22 pieces: 1 pc. No. 689506 size 1 rigid foam inlay
1 pc. No. 085154 size B permanent marker Dura-Ink® 15
1 pc. No. 096845 size CLEAR comfort safety goggles
1 pc. No. 410200 size 150 caliper, vernier 1/20
1 pc. No. 452600 size 150X100 try square, accuracy 2
1 pc. No. 458800 size HM straight carbide scriber
1 pc. No. 461805 size 300 steel rule bendable, narrow, stainless, matt with graduations on rear
1 pc. No. 462014 size 3 tape measure mm/inch reading
1 pc. No. 466200 size 2 plastic folding rule
1 pc. No. 467475 size 250 control cabinet spirit level with magnet
1 pc. No. 844525 size 1F cable knife with plastic handle, folding
1 pc. No. 845010 size 10 snap-off blade set, 10 pieces, 18 mm “experience”
1 pc. No. 845039 size 160 universal knife with zinc die-cast handle for 18 mm blades

Spanner set – 22 pieces: 1 pc. No. 689506 size 2 rigid foam inlay
1 pc. No. 613333 size 8; 10; 11; 13; 14; 17; 19; 24 single open ended spanner, fully insulated
1 pc. No. 614833 size 10; 11; 13; 14; 19; 24 single ended ratchet ring spanner, fully insulated
1 pc. No. 618203 size 8; 10; 13; 14; 17; 19; 24 single ended ring spanner, fully insulated
1 pc. No. 814006 size 200 adjustable spanner, insulated to VDE
Socket set 1/8 and 3/2 inch – 35 pieces: 1 pc. No. 689506 size 3 rigid foam inlay
1 pc. No. 637681 size 3/8 reversible ratchet, 3/8 inch with ejector, fully insulated
1 pc. No. 637683 size 3/8 T-handle, 3/8 inch, fully insulated
1 pc. No. 637685 size 125 extension, 3/8 inch, fully insulated
1 pc. No. 637687 size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19 hexagon socket, 3/8 inch, fully insulated
1 pc. No. 637689 size 5; 6; 8 hexagon bit socket, 3/8 inch, fully insulated
1 pc. No. 643801 size 1/2 reversible ratchet, 1/2 inch, fully insulated
1 pc. No. 643803 size 1/2 T-handle, 1/2 inch, fully insulated
1 pc. No. 643805 size 125 extension, 1/2 inch, fully insulated
1 pc. No. 643807 size 10; 11; 12; 13; 14; 16; 17; 18; 19; 22; 24 hexagon socket, 1/2 inch, fully insulated
1 pc. No. 643809 size 5; 6; 8; 10 hexagon bit socket, 1/2 inch, fully insulated
Screwdriver set – 21 pieces: 1 pc. No. 689506 size 4 rigid foam inlay
1 pc. No. 625780 size TX8; TX9; TX10; TX15; TX20; TX25; TX30 electrician’s screwdriver for Torx®, fully insulated
1 pc. No. 663301 size 2.5; 3; 3.5; 4; 5.5; 6.5; 8; 10 electrician’s screwdriver for slot-head, fully insulated
1 pc. No. 665050 size 3 single-pole phase tester
1 pc. No. 668631 size 0; 1; 2; 3; 4 electrician’s screwdriver for Phillips, fully insulated

Supplementary articles – 2 pieces: 1 pc. No. 081670 size 500 magnetic retriever, flexible
1 pc. No. 473320 size 9917 multimeter
1 pc. No. WM0002 size E playing cards ″Schafkopf″

Note:

Tools are supplied loose. The equipped roller cabinet 689505 size 1 can be dispatched only to destinations within the EU.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart