• The item cannot be ordered due to missing prices.

Roller cabinet incl. general-purpose tool set, 241 pieces for 7 drawers, Type: 1

Article no.: 689500 1
Copy
New product
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of drawers 7
Type of product Roller cabinet

Identification & Classification

Article number 689500 1
Copy
EAN / GTIN 4067263129516
Copy
Manufacturer number 689500 1
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Compact roller cabinet with 7 drawers. The drawers are equipped with a 241-piece HOLEX general-purpose tool set, consisting of the following configuration: Spanners, pliers, 1/4-inch and 1/2-inch sockets, striking tools, circlip pliers, screwdrivers and supplementary articles. The tools in the upper 6 drawers fit into precise, two-tone PE rigid foam inlays, in which each tool has its own defined place in the roller cabinet. The tools in the bottom drawer can be inserted loose and individually supplemented with additional tools.

Supplied with:

Roller cabinet with full extension and 7 drawers: 1× No. 914705 size 7
Measuring tools and accessories – 22 pieces: 1 pc. No. 689501 size 1 rigid foam inlay
1 pc. No. 081437 size BLACK LED torch, with batteries
1 pc. No. 085154 size B permanent marker Dura-Ink® 15
1 pc. No. 096845 size CLEAR comfort safety goggles
1 pc. No. 410200 size 150 caliper, vernier 1/20
1 pc. No. 458800 size HM straight carbide scriber
1 pc. No. 461805 size 300 steel rule bendable, narrow, stainless, matt with graduations on rear
1 pc. No. 462014 size 3 tape measure mm/inch reading
1 pc. No. 466200 size 2 plastic folding rule
1 pc. No. 467436 size 400 aluminium spirit level, with magnet
1 pc. No. 844525 size 1F cable knife with plastic handle, folding
1 pc. No. 845010 size 10 snap-off blade set, 10 pieces, 18 mm “experience”
1 pc. No. 845039 size 160 universal knife with zinc die-cast handle, for 18 mm blades
1 pc. No. 452600 size 150X100 try square, accuracy 2
Spanner set – 21 pieces: 1 pc. No. 689501 size 2 rigid foam inlay
1 pc. No. 613950 size 21; 22 combination spanner
1 pc. No. 613960 size 9 combination spanner set
1 pc. No. 614805 size 7; 8; 10; 13; 17 open-ended spanner / ratchet ring spanner
1 pc. No. 622201 size 7; 8; 10; 13 socket spanner with handle, long
1 pc. No. 813961 size 200 adjustable spanner with grip
Socket set 1/4 and 1/2 inch – 115 pieces: 1 pc. No. 689501 size 3 rigid foam inlay
1 pc. No. 631020 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 13 hexagon socket, 1/4 inch
1 pc. No. 631720 size 3; 4; 5 hexagon bit socket, 1/4 inch, short
1 pc. No. 632090 size 1/4 reversible ratchet, 1/4 inch with ejector
1 pc. No. 632420 size 50; 100 extension, 1/4 inch
1 pc. No. 633029 size 116 T-handle, 1/4 inch
1 pc. No. 633520 size 1/4 universal joint 1/4 inch
1 pc. No. 640190 size 1/2 reversible ratchet, 1/2 inch with ejector
1 pc. No. 641020 size 125; 255 extension, 1/2 inch
1 pc. No. 641320 size 295 T-handle, 1/2 inch
1 pc. No. 641620 size 1/2 universal joint, 1/2 inch
1 pc. No. 642120 size 13; 14; 15; 16; 17; 18; 19; 21; 22; 24 bi-hexagon socket, 1/2 inch
1 pc. No. 643220 size 5; 6; 8; 10; 12; 14; 17 hexagon bit socket 1/2 inch
1 pc. No. 675597 size 71 bit set, 71 pieces
1 pc. No. 676566 size 1 magnetic bitholding screwdriver with magazine with 1/4 inch bits, with ratchet and magnet
1 pc. No. 676668 size 60 screwdriver holder with magnet for 1/4 inch bits
1 pc. No. 676950 size 4/4 adapter with 1/4 inch C 6.3 hexagon shank
Screwdriver set – 32 pieces: 1 pc. No. 689501 size 4 rigid foam inlay
1 pc. No. 625701 size TX6; TX7; TX8; TX9; TX10; TX15; TX20; TX25 screwdriver for Torx®
1 pc. No. 627225 size 9 hexagon key L-wrench set, nickel-plated
1 pc. No. 660701 size 2.5; 3.5; 5.5; 7; 8; 10 screwdriver for slot-head, with power grip
1 pc. No. 664201 size 4; 5.5; 6.5 screwdriver for slot-head, short
1 pc. No. 668401 size 0; 1; 2; 3 screwdriver for Phillips, with power grip
1 pc. No. 668471 size 1; 2 screwdriver for Phillips, short
Pliers set – 12 pieces: 1 pc. No. 689501 size 5 rigid foam inlay
1 pc. No. 702995 size 180 vanadium combination pliers, bright finished, with two-component grips
1 pc. No. 706145 size 250 water pump pliers chemically blacked, with grips
1 pc. No. 713195 size 200 snipe nose pliers straight, bright finished, with grips
1 pc. No. 713595 size 200 snipe nose pliers angled, bright finished, with grips
1 pc. No. 719805 size J1; J2 internal circlip pliers, Form C, straight jaws
1 pc. No. 719905 size A1; A2 external circlip pliers, Form A, straight jays
1 pc. No. 725245 size 160 side cutter, bright finished, with grips
1 pc. No. 818305 small pipe cutter with 4 guide rollers
1 pc. No. 860351 size 50 spring clamp
Abrasive media and striking tool assortment – 18 pieces: 1 pc. No. 689501 size 6 rigid foam inlay
1 pc. No. 517420 size 250 file set with 2-component handle, 5 pieces, in a tool roll
1 pc. No. 557660 size F universal abrasive cleaner
1 pc. No. 575000 size 4 wire hand brush, steel wire smooth 0.35 mm
1 pc. No. 748000 size 0.9; 1.4; 1.8; 2.4; 2.8; 3.4; 3.9; 4.9; 5.9 pin punch with guide sleeve
1 pc. No. 750530 size 500 engineer’s hammer with 3-component handle
1 pc. No. 755500 size A400 rubber mallet black
Supplementary articles – 21 pieces: 1 pc. No. 081670 size 500 magnetic retriever, flexible
1 pc. No. 115051 size 1-10 HOLEX CleverDrill jobber drill set HSS No. 114031 in a case
1 pc. No. 580800 size metal saw frame with handle, with bi-metal blade, 24 teeth
1 pc. No. WM0002 size E playing cards ″Schafskopf″

Note:

Tools are supplied loose. The equipped roller cabinet 689500 size 1 can be dispatched only to destinations within the EU.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart