Vernier caliper 150 mm

Article no.: 410100 150
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.41 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £9.36 /pcs.
  • £16.83 /pcs.
on request
In stock
10,138 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: rectangular 3.7×1.3
  • Material: Stainless steel, INOX
  • all parts: hardened

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Standard ISO 13385
    Measuring range 0 mm - 150 mm
    Scale divisions 0.05 mm
    Reversible reading mm / inch
    Graduation 1/20 mm
    Graduation 1/128 in
    Measurement deviation E MPE ± 0.05 mm
    Depth gauge available yes
    Depth gauge rectangular 3.7×1.3
    Locking Locking screw at top
    Jaw length 40 mm
    Measurement technology analogue
    Material Stainless steel, INOX
    all parts hardened
    Packaging Wallet
    Type of product Universal calipers

    Identification numbers & Classifications

    Article number 410100 150
    EAN / GTIN 4045197502506
    Manufacturer number 410100 150

    Description

    Version:

    Satin chromium plated anti-glare scales.
    Fine, high-contrast scale.
    Locking screw at the top.
    Ergonomically optimised caliper.
    Precision lapped measuring faces.
    Better reading due to a colour-contrast scale.

    Optional extras:

    Thread table No. 412180 for caliper back.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Vernier caliper  150 mm

    Vernier caliper 150 mm

    on request
    In stock
    10,138 pieces in stock
    £26.29
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    12,368 pieces in stock
    £20.28
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    451 pieces in stock
    £46.90
    plus VAT at the current rate Prices plus delivery costs
    all parts hardened hardened hardened
    Measuring range 0 ;150 0 ;150 0 ;150
    Standard ISO 13385 ISO 13385 ISO 13385
    Jaw length 40 40 40
    Depth gauge rectangular 3.7×1.3 rectangular 3.7×1.3 rectangular 3.7×1.3
    Packaging Wallet Wallet Wallet
    Measurement technology analogue analogue analogue

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart