{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer/pull-out shelf load capacity | 40 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Drawer runner extension | Anti-tilt lock | |
Individual drawer release system | One-hand | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Drawer usable area in G | 20×16 | |
Degree of fill of a drawer in units | 8×10; 8×20 | |
Square drive | 1/2 in | |
Cylinder lock | modular barrel | |
Components | equipped | |
Height | 1,000 mm | |
Width | 800 mm | |
Depth | 500 mm | |
Drawer usable width | 500 mm | |
Drawer usable depth | 400 mm | |
Drawer usable width in G | 20 | |
Drawer usable depth in G | 16 | |
Number of drawers | 7 | |
Type of product | Roller cabinet |
Article number |
689000 1
Copy |
|
EAN / GTIN |
4062406158927
Copy |
|
Manufacturer number |
689000 1
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |