PRDCN 4040S-25 Lever Lock Tools Carrying RCMX Round Inserts

Article no.: 3692042
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3692042
EAN / GTIN 7291075259438
Manufacturer number 3692042
L-Number L23990 1344

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 250 mm, Head Length (LH) 80 mm

Feature:

  • Cutting Direction (HAND) Neutral
  • Functional Length (LF) 250 mm
  • Functional Width (WF) 20 mm
  • Head Length (LH) 80 mm
  • Inscribed Circle Diameter (IC) 25 mm
  • Master Insert Identification (MIID) RCMX 2507
  • Rake Angle Axial (GAMP) 0 Degrees
  • Rake Angle Radial (GAMF) 0 Degrees
  • Shank Height (H) 40 mm
  • Shank Width (B) 40 mm

Suitable products

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart