PSSNL 4040S-2507 45° Lead Angle Lever Lock Tools Carrying Negative Square Inserts for Longitudinal and Facing Applications

Article no.: 3606670
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3606670
EAN / GTIN 7291075098099
Manufacturer number 3606670
L-Number L23990 1078

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 234 mm, Head Length (LH) 53 mm, Overall Length (OAL) 250 mm

Feature:

  • Cutting Direction (HAND) Left Hand
  • Functional Length (LF) 234 mm
  • Functional Width (WF) 50 mm
  • Head Length (LH) 53 mm
  • Inscribed Circle Diameter (IC) 25.4 mm
  • Master Insert Identification (MIID) SNMG 2507
  • Overall Length (OAL) 250 mm
  • Rake Angle Axial (GAMP) 0 Degrees
  • Rake Angle Radial (GAMF) -8 Degrees
  • Shank Height (H) 40 mm
  • Shank Width (B) 40 mm

Suitable products

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart