C5 PCLNR-35060-09X-JHP Lever Lock Tools with CAMFIX Shanks and Channels for High-Pressure Coolant Carrying CNMX or CNMG Inserts

Article no.: 3603582
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie CAMFIX
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3603582
EAN / GTIN 7291075301038
Manufacturer number 3603582
L-Number L23990 732

Description

Description:

General Indexable Turning Tools, Connection Diameter Machine Side (DCONMS) 50 mm, Functional Length (LF) 60 mm, Overall Length (OAL) 90 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 50 mm
  • Cutting Direction (HAND) Right Hand
  • End Chamfer Angle (ECA) 45 Degrees
  • Functional Length (LF) 60 mm
  • Functional Width (WF) 35 mm
  • Inscribed Circle Diameter (IC) 9.52 mm
  • Master Insert Identification (MIID) CNMX 0906, CNMG 0904
  • Overall Length (OAL) 90 mm
  • Rake Angle Axial (GAMP) -6 Degrees
  • Rake Angle Radial (GAMF) -6 Degrees

Suitable products

Inserts

Accessories

From the same series "CAMFIX" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart