C4 HFIL-MC Boring Bars for Internal Grooving and Turning with CAMFIX Exchangeable Shanks

Article no.: 2500495
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CAMFIX
Type of product Clamp toolholder

Identification & Classification

Article number 2500495
EAN / GTIN 7291075098716
Manufacturer number 2500495
L-Number L24230 27

Description

Description:

Face Groove/Turn Indexable Holders, Cutting Depth Maximum (CDX) 5.3 mm, Cutting Width (CW) 4 mm, Cutting Width Maximum (CWX) 6 mm, Cutting Width Minimum (CWN) 3 mm, Overall Length (OAL) 104 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Cutting Depth Maximum (CDX) 5.3 mm
  • Cutting Direction (HAND) Left Hand
  • Cutting Width (CW) 4 mm
  • Cutting Width Maximum (CWX) 6 mm
  • Cutting Width Minimum (CWN) 3 mm
  • Functional Width (WF) 11.3 mm
  • Overall Length (OAL) 104 mm

Suitable products

From the same series "CAMFIX" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart