C4 SVJNL-27050-12F Screw Lock Tools with CAMFIX Exchangeable Shanks Carrying 35° Negative Rhombic Inserts

Article no.: 3602313
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series CAMFIX
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3602313
    EAN / GTIN 7291075188707
    Manufacturer number 3602313
    L-Number L24230 26

    Description

    Description:

    General Indexable Turning Tools, Connection Diameter Machine Side (DCONMS) 40 mm, Functional Length (LF) 50 mm, Overall Length (OAL) 74 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 40 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Direction (HAND) Left Hand
    • Functional Length (LF) 50 mm
    • Functional Width (WF) 27 mm
    • Inscribed Circle Diameter (IC) 7.15 mm
    • Master Insert Identification (MIID) VN.. 12T3
    • Overall Length (OAL) 74 mm
    • Rake Angle Axial (GAMP) 6 Degrees
    • Rake Angle Radial (GAMF) 12 Degrees

    Suitable products

    Accessories

    Inserts

    From the same series "CAMFIX" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart