C6 MULNR-45065-12MW MULTI-WEDGE Tools with CAMFIX Exchangeable Shanks Carrying 80° Negative Rhombic or Trigon or Square Inserts

Article no.: 3602306
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CAMFIX
Type of product Clamp toolholder

Identification & Classification

Article number 3602306
EAN / GTIN 7291075188653
Manufacturer number 3602306
L-Number L24230 22

Description

Description:

General Indexable Turning Tools, Connection Diameter Machine Side (DCONMS) 63 mm, Functional Length (LF) 65 mm, Overall Length (OAL) 103 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 65 mm
  • Functional Width (WF) 45 mm
  • Inscribed Circle Diameter (IC) 12.7 mm
  • Master Insert Identification (MIID) W/C/SNMG 1204..
  • Overall Length (OAL) 103 mm
  • Rake Angle Axial (GAMP) 6 Degrees
  • Rake Angle Radial (GAMF) 6 Degrees

Suitable products

From the same series "CAMFIX" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart