C5 SDNCN-00060-13-SL-JHP Screw Clamp Tools with CAMFIX Shanks and Channels for High-Pressure Coolant Carrying Positive 55° Rhombic Inserts

Article no.: 3603575
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CAMFIX
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3603575
EAN / GTIN 7291075346732
Manufacturer number 3603575
L-Number L23990 730

Description

Description:

General Indexable Turning Tools, Connection Diameter Machine Side (DCONMS) 50 mm, Functional Length (LF) 60 mm, Overall Length (OAL) 90 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 50 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Direction (HAND) Neutral
  • Functional Length (LF) 60 mm
  • Functional Width (WF) 0.5 mm
  • Inscribed Circle Diameter (IC) 11 mm
  • Master Insert Identification (MIID) DCMT 13T5-SL
  • Overall Length (OAL) 90 mm
  • Rake Angle Axial (GAMP) 0 Degrees
  • Rake Angle Radial (GAMF) 0 Degrees

Suitable products

From the same series "CAMFIX" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart