C4 SCLCR 27050-09-JHP Screw Clamp Tools with CAMFIX Shanks and Channels for High-Pressure Coolant Carrying Positive 80° Rhombic Inserts

Article no.: 3603548
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CAMFIX
Type of product Clamp toolholder

Identification & Classification

Article number 3603548
Copy
EAN / GTIN 7291075346626
Copy
Manufacturer number 3603548
Copy
L-Number L23990 1669
Copy

Description

Description:

General Indexable Turning Tools, Connection Diameter Machine Side (DCONMS) 40 mm, Functional Length (LF) 50 mm, Overall Length (OAL) 74 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Direction (HAND) Right Hand
  • End Chamfer Angle (ECA) 55 Degrees
  • Functional Length (LF) 50 mm
  • Functional Width (WF) 27 mm
  • Inscribed Circle Diameter (IC) 9.52 mm
  • Master Insert Identification (MIID) CC.. 09T3
  • Overall Length (OAL) 74 mm
  • Rake Angle Axial (GAMP) 0 Degrees
  • Rake Angle Radial (GAMF) 0 Degrees

Suitable products

From the same series "CAMFIX" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart